400A, 50 kAIC, CT Base, Line Stud, Load Lug

Item #: 518158

Cat #: 6067-HALS

UPC: 782051114621

to view pricing and more.
Documents & Guides
400 Amp, 600V, 3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3 ***Used Primarily by Utilities in OR (PP&L)***

Overview

400 Amp, 600V, 3-Phase, 50 kAIC, 3-Wire, Current Transformer Mounting Base, Line Side: Stud - Load Side: Lug. CT Provisions: 3 ***Used Primarily by Utilities in OR (PP&L)***
Also known as: 782051114621, 6067-HALS

Specifications

Phase: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 50 kA
Phase: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 50 kA