Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White

Item #: 51825
Cat #: 5320-1
UPC: 050169532010
Sign In or Register to view pricing and more.
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. White

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. White
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169532010, 5320-1

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: White
Cubic Inches: 17.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 17.500 in³
Threaded Outlet Diameter: 1/2 in
Depth: 2 in
Color: White
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)