1-1/4" - 2" GRND. CLAMP 4,6,8-

Item #: 5183

Cat #: 1313-B

UPC: 781747023131

Sign In or Register to view pricing and more.
Clamp, Ground, Bare Wire, Brass, Ground Pipe Grounding Electrode Size 1 1/4 - 2 Inch

Overview

Clamp, Ground, Bare Wire, Brass, Ground Pipe Grounding Electrode Size 1 1/4 - 2 Inch
Also known as: 781747023131, 1313-B

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 8 - 4
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 8 - 4