1/0 THHN/THWN-2 BLK CU 1000 REP WIRE

Item #: 518348
Cat #: THHN1/0STRWHT1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/0 THHN/THWN-2 BLK CU 1000 REP WIRE

Overview

1/0 THHN/THWN-2 BLK CU 1000 REP WIRE
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN1/0STRWHT1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 1/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)