Cordset, DC Micro M12, 4 Pin, Straight, Male, 3m, Yellow

Item #: 518366

Cat #: 889D-M4AC-3

UPC: 781180068225

to view pricing and more.
Documents & Guides
Cordset, DC Micro M12, 4 Pin, Straight, Male, 3 meter, Yellow

Overview

Cordset, DC Micro M12, 4 Pin, Straight, Male, 3 meter, Yellow

Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.

Also known as: 781180068225, 889D-M4AC-3

Specifications

Gender: Male
Type: 4-Pin, Cordset
Length: 3 m
Color: Yellow
Gender: Male
Length: 3 m
Type: 4-Pin, Cordset
Color: Yellow