IEC 43 A Contactor

Item #: 518403

Cat #: 100-C43EQ00

UPC: 885630067117

to view pricing and more.
Contactor,43 A,IEC,12V DC (Electronic Coil),Electronic,3 Normally Open Poles,12V DC Electronic,No Contact Configuration,Single Pack,Line Side Coil Termination,Screw Terminals,Motor Load

Overview

Contactor,43 A,IEC,12V DC (Electronic Coil),Electronic,3 Normally Open Poles,12V DC Electronic,No Contact Configuration,Single Pack,Line Side Coil Termination,Screw Terminals,Motor Load
Also known as: 885630067117, 100-C43EQ00

Specifications

Poles: 3
Type: Contactor
Volts DC Control: 12
Amps: 43
Family / Style: 100-C
Poles: 3
Volts DC Control: 12
Family / Style: 100-C
Type: Contactor
Amps: 43