![1" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End 1" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End](https://rexel-cdn.com/products/1dbs12.jpg?i=590A7EE5-F12D-4141-9D7A-3C51D6E3C6E5&f=420)
1" PVC Utility Duct, 20' Length, Type DB-120, Gray, Bell End
Item #:
518433
Cat #:
100DB120
UPC:
670648234350
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Overview
1 Inch PVC Utility Duct, 20 Foot Length, Type DB-120, Gray, Bell End
Also known as: 670648234350, 100DB120
Specifications
Diameter: | 1 in |
Color: | Gray |
Length: | 20 ft |
Material: | PVC |
Type: | DB-120 |
Diameter: | 1 in |
Length: | 20 ft |
Type: | DB-120 |
Color: | Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)