REXEL logo

Weatherproof Box, 1-Gang, Die Cast

Item #: 51844
Cat #: 5320-0
UPC: 050169532003
Sign In or Register to view pricing and more.
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Gray, Box Quantity: 20 *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Substitutes
BWF
Item #: 354467
CAT #: B-5V
UPC: 087115180216
Sign In or Register to view pricing and more.

Product Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Gray, Box Quantity: 20 *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Also known as: 050169532003, 5320-0, Dry box, fs box, bell box 3/4, BELL BOX 1/2, Bell Box, fs

Documents

Associated (31)

Frequently Bought Together (71)

Specifications

Material: Die Cast Aluminum
Knockouts: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Product Depth: 2 in
Gangs: 1
Standards: California Proposition 65
Cubic Inches: 17.500 in³
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Product Depth: 2 in
Standards: California Proposition 65
Knockouts: 1/2 in
Color: Gray
Gangs: 1
Cubic Inches: 17.500 in³

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)