Contactor, Safety, 100S, 30A, 3P, 24VDC Coil, 6NO, 1NC Contacts

Item #: 518441

Cat #: 100S-C30EJ31C

UPC: 885630032085

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, with Diode, 3 Normally Open, 3 Normally Open, 1 Normally Closed Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, with Diode, 3 Normally Open, 3 Normally Open, 1 Normally Closed Contacts *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30EJ31C from Rockwell Automation® is a 30 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 885630032085, 100S-C30EJ31C

Specifications

Volts DC Control: 24
Amps: 30
Poles: 7
Type: Safety Contactor
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 7
Special Program: Rockwell Automation Preferred Product
Amps: 30
Type: Safety Contactor