4" PVC 11-1/4° Elbow, 150" Radius, Schedule 40, Gray

Item #: 518502
Cat #: 4001114150ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 4001114150ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 150 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 4 in
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)