Cable, Safety, 350mm, (13.8"), Male to Female, for Drive to Drive

Item #: 51857

Cat #: 1202-C03

UPC: 662468286152

to view pricing and more.
Documents & Guides
Cable, Safety, 350mm, (13.8 Inch), Male to Female, for Drive to Drive

Overview

Cable, Safety, 350mm, (13.8 Inch), Male to Female, for Drive to Drive

Available in ratings from 0.37 to 448 kW (0.5 to 600 horsepower), the drive helps to provide a single solution for virtually all of your speed control requirements. Commonality of design across the entire range, coupled with identical control interface functions, device communications, training and maintenance, provide you with a tremendous advantage in your control needs.

Also known as: 662468286152, 1202-C03

Specifications

Length: 350 mm, 13.800 in
Type: Safety Cable
Length: 350 mm, 13.800 in
Type: Safety Cable