Flexible Aluminum Conduit, 1", Reduced Wall, 400' Reel

Item #: 518629

Cat #: ALC100RW400RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Aluminum Conduit, 1 Inch, Reduced Wall, 400 Foot Reel

Overview

Flexible Aluminum Conduit, 1 Inch, Reduced Wall, 400 Foot Reel
Also known as: ALC100RW400RL

Specifications

Diameter: 1 in
Length: 400 ft
Material: Aluminum
Package Type: Reel
Diameter: 1 in
Material: Aluminum
Length: 400 ft
Package Type: Reel