Compact Fluorescent Lamp, 2-Pin, 9W, 4100K

Item #: 518632

Cat #: 3000184

UPC: 048777257784

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 9 Watt, Base: 2-Pin (G23-2), Lumens: 525, CRI: 82, Color Temperature: 4100K
Also known as: 048777257784, 3000184

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 525
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Base: 2-Pin (G23-2)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 9
Base: 2-Pin (G23-2)
Lumens: 525
Volts AC: 120
Light Technology: Fluorescent