Channel Cable Tray Straight Section, Ventilated, 3" W x 8' L

Item #: 518652

Cat #: GCC-03-96

UPC: 781011951450

Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 8 Feet Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 8 Feet Long, Hot Dip Galvanized
Also known as: 781011951450, GCC-03-96

Specifications

Width: 3 in
Length: 8 ft
Material: Steel
Width: 3 in
Material: Steel
Length: 8 ft