REXEL logo

Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 4 Jaw, Ringless

Item #: 518668
Cat #: U5949-O-CDOT
UPC: 784572652927
Sign In or Register to view pricing and more.
Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, UG Service,

Product Overview

Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, UG Service,
Also known as: 784572652927, U5949-O-CDOT

Documents

Frequently Bought Together (25)
Eaton/Bussmann Series
JJN-60 Fuse, 60 Amp, Class T, Very-Fast-Acting, Current-Limiting, 300V
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Multiple
20090ELBBE 2" PVC Elbow, 90°, Schedule 40, Belled End
Multiple
CLAMP-5/8 Ground Rod Clamp, 1/2", 5/8", 3/4", Copper
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Bizline
200X400EXPCPL2 Expansion Coupling, 2-Piece, 2", PVC
Siemens
Q130 Breaker, 30A, 1P, 120/240V, 10 kAIC, Type QP
Multiple
STEPHENSTRIRATED-CUT Stephens, Triplex Secondary UD, 2-2-4 AWG, Aluminum, Cut to Length, Tri-Raged
Hubbell-Raco
2058 Conduit Hanger with Bolt, Diameter 2", Steel
Multiple
07580 3/4" PVC Conduit, 10', Schedule 80
Multiple
20080 2" PVC Conduit, 10', Schedule 80
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
UF122WG250CL 12/2 UF/NMC Copper Gray 250'
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Hubbell-Raco
5270-0 Closure Plug, Weatherproof, Diameter: 3/4", Gray, Die Cast
Siemens
Q115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type QP
3M
302 "Caution Buried Electric Line" Buried Barricade Tape, 3" x 1000'
Arlington
406 Conduit Locknut, 2", Steel/Zinc Plated
Milbank
U5949-O-5T9 Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 5 Jaw, Ringless
Multiple
20090ELBBE80 90° PVC Elbow, 2", Schedule 80, Belled End
Littelfuse
JLLN060 60 Amp, 300V, UL Class T
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
100BE PVC Bell End, 1"
Multiple
THHN6STRBLK500RL 6 AWG THHN Stranded Copper, Black, 500'
Eaton/Bussmann Series
FRN-R-100 100 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V

Specifications

Amps: 200
Type: Meter Main, Pedestal
Mounting: Ground
Phase: 1
Jaws: 4
Volts AC: 240
Sockets: 1
IP/NEMA Rating: 3R
Standards: California Proposition 65
Amps: 200
Mounting: Ground
Jaws: 4
Sockets: 1
Standards: California Proposition 65
Type: Meter Main, Pedestal
Phase: 1
Volts AC: 240
IP/NEMA Rating: 3R

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)