Mini circuit breaker, QO, 60A, 2 pole, 120/240VAC, 42kA, plug in mount

Item #: 518673

Cat #: QOH260

UPC: 785901090267

to view pricing and more.
Mini circuit breaker, QO, 60A, 2 pole, 120/240VAC, 42kA, plug in mount

Overview

Mini circuit breaker, QO, 60A, 2 pole, 120/240VAC, 42kA, plug in mount

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 60A at 120/240VAC. This unit provides 42kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901090267, QOH260

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65