Micro Cordset, 5-Pin

Item #: 518692

Cat #: 805006A09M050

UPC: 786788249267

to view pricing and more.
Documents & Guides
Micro-Change Cordset, 5 Pin, Single-Ended, Straight Male Receptacle. 12" PVC Leads. 22-5 Conductor, PVC, IP67, 4 Amp, 250V AC/DC.

Overview

Micro-Change Cordset, 5 Pin, Single-Ended, Straight Male Receptacle. 12" PVC Leads. 22-5 Conductor, PVC, IP67, 4 Amp, 250V AC/DC.
Also known as: 786788249267, 805006A09M050

Specifications

Length: 1 ft
Gender: Male
Material: PVC
Type: 5-Pin, Single-Ended, Micro, Straight Connector
Color: Yellow
IP/NEMA Rating: NEMA 6
Length: 1 ft
Material: PVC
Color: Yellow
Gender: Male
Type: 5-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: NEMA 6