20/2 CL2 Thermostat Wire Copper 500'

Item #: 518703

Cat #: TSTAT202CL2WHT500RL

UPC: 029892009861

to view pricing and more.
Documents & Guides
(2) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(2) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 029892009861, TSTAT202CL2WHT500RL, 202THERM

Specifications

Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Color: White
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Color: White
Jacket: PP (Polypropylene)
Volts AC: 150
Material: Copper
Gauge: 20 AWG