620 Series CMP CAT 6 UTP Cable, White, 1000'

Item #: 518746

Cat #: TE620P-WTRB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
620 Series CMP CAT 6 UTP Cable, White, 1000'

Overview

620 Series CMP CAT 6 UTP Cable, White, 1000'
Also known as: TE620P-WTRB

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded