Manual Motor Switch, 30A, 600VAC, Short Toggle, 3P, Black

Item #: 51875
Cat #: MS303-DSS
UPC: 078477374184
Sign In or Register to view pricing and more.
30 Amp, 600 Volt, Short Toggle, Short Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.

Overview

30 Amp, 600 Volt, Short Toggle, Short Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.
30 Amp, 600 Volt, Three-Pole, 3 Phase AC Motor Starter, Suitable as Motor Disconnect, Short Toggle, Industrial Grade, Non-Grounding, Black
Also known as: 078477374184, MS303-DSS

Specifications

Phase: 3
Poles: 3
Horsepower: 10, 5, 15, 2
Type: Manual Starter, ShortToggle
Mounting: Box
Color: Black
Amps: 30
Volts AC: 600
Phase: 3
Horsepower: 10, 5, 15, 2
Mounting: Box
Amps: 30
Poles: 3
Type: Manual Starter, ShortToggle
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)