Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Generation Lighting
100W 120V MEDIUM A
Item #: 51879
Cat #: 61360-829
UPC: 785652360893
Sign In or Register
to view pricing and more.
Documents & Guides
Installation Manual
SGL 61360-829 100W 120V MEDIUM A
View product detail below
Associated
Substitutes
Others Bought
Overview
SGL 61360-829 100W 120V MEDIUM A
Also known as:
785652360893, 61360-829
Specifications
Wattage:
100
Type:
Mini Pendant
Wattage:
100
Type:
Mini Pendant
Close
Close and Retry