9 A Safety Contactor

Item #: 518981

Cat #: 100S-C09EJ404BC

UPC: 662074993673

to view pricing and more.
Safety Contactor,9 A,24V50/60Hz/24VDC Elec Cl,4 Poles,24V DC Electronic,0 Normally Open Contacts And 4,Line Side Coil Termination,Bifuracated Contact *** Rockwell Automation Preferred Product ***

Overview

Safety Contactor,9 A,24V50/60Hz/24VDC Elec Cl,4 Poles,24V DC Electronic,0 Normally Open Contacts And 4,Line Side Coil Termination,Bifuracated Contact *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ404BC from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with four poles. It has four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074993673, 100S-C09EJ404BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9
Special Program: Rockwell Automation Preferred Product