MELTRIC

Item #: 519030

Cat #: MLAR30LED50

UPC:

to view pricing and more.
Documents & Guides
MAXLITE MLAR30LED50 BARNLIGHT

Overview

MAXLITE MLAR30LED50 BARNLIGHT
Also known as: MLAR30LED50

Specifications

Material: Die Cast Aluminum
Lumens: 2090
Color Temperature: 5000 (Bright White)
Mounting: Box, Wall
Wattage: 30
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Lumens: 2090
Mounting: Box, Wall
Color: Gray
Volts AC Range: 120 - 277