This product may not be available in all locations.

PowerFlex 70, AC Drive 40A @ 30HP/ND, 25HP/HD, 480VAC, 3PH, Front IP20/NEMA 1
Item #: 519138
Cat #: 20AD040F0AYNAEC0
UPC: 820919259883
to view pricing and more.
Documents & Guides
PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power/Normal Duty, 25 Horse Power/Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear = NEMA Type 4X/12 (Indoor/Outdoor), With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Overview
PowerFlex70 AC Drive, 480 Volt AC, 3-Phase, 40 Amps, 30 Horse Power/Normal Duty, 25 Horse Power/Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear = NEMA Type 4X/12 (Indoor/Outdoor), With Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Enhanced Control, No Feedback
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD022A3AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (22 A at 15 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919259883, 20AD040F0AYNAEC0
Specifications
| Horsepower: | 30, 25 |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Amps: | 40 |
| Horsepower: | 30, 25 |
| Amps: | 40 |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |