3/0 AWG XHHW Stranded Aluminum Black 10000'

Item #: 519205

Cat #: XHHW3/0STRBLK10000RL

UPC: 980120543352

to view pricing and more.
Documents & Guides
3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 10,000 Foot Reel

Overview

3/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 10,000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980120543352, XHHW3/0STRBLK10000RL

Specifications

Length: 10000 ft
Gauge: 3/0 AWG
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Color: Black
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 3/0 AWG
Volts AC: 600
Material: Aluminum
Stranding: Stranded