96" 2000/1500W 240/208V Baseboard White

Item #: 519216
Cat #: 8F2000W
UPC: 027418099587
Sign In or Register to view pricing and more.
Documents & Guides
96" Electric Baseboard, 240/2000W, 208V/1500W, Color: White. *Cadet Part # 09958*

Overview

96" Electric Baseboard, 240/2000W, 208V/1500W, Color: White. *Cadet Part # 09958*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards
Also known as: 027418099587, 8F2000W

Specifications

Wattage: 1500, 2000
Color: White
Length: 96 in
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 2000
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)