Pull Box, 36" x 24" x 8"

Item #: 519231
Cat #: ASE36X24X8
UPC: 783510133665
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 36" x 24" x 8", Material/Finish: Steel/Gray.
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510133665, ASE36X24X8

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 18
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray
Number of Knockouts: 18

Customer Reviews

No reviews for this product
(0)