Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Gray

Item #: 51926

Cat #: 5092-0

UPC: 050169509203

to view pricing and more.
Documents & Guides
Weatherproof Cover, 2-Gang, Horizontal, Type: (2) Single ReceptacleWeatherproof Cover, 2-Gang, Horizontal, Type: (2) Single Receptacle, Color: Gray, Metallic

Overview

Weatherproof Cover, 2-Gang, Horizontal, Type: (2) Single ReceptacleWeatherproof Cover, 2-Gang, Horizontal, Type: (2) Single Receptacle, Color: Gray, Metallic
Also known as: 050169509203, 5092-0

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • State of the art powder coat finish provides maximum weatherability and scratch resistance
  • Installation hardware, gasket, and multilingual instructions are included
  • Two 1.406 in. diameter receptacles
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Gangs: 2
Color: Gray
Mounting: Horizontal
Material: Die Cast Aluminum
Color: Gray
Gangs: 2
Mounting: Horizontal