60a 3phase 600v Mi

Item #: 519326
Cat #: 460MI5W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black

Overview

60 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black
60 Amp, 600 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Black
Also known as: 460MI5W

Specifications

Horsepower: 40
Color: Black
Amps: 60
Type: Pin and Sleeve
Material: Valox Resin
Horsepower: 40
Amps: 60
Material: Valox Resin
Color: Black
Type: Pin and Sleeve

Customer Reviews

No reviews for this product
(0)