Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 28W, 120-277V

Item #: 519390

Cat #: EHDT528MU110

UPC: 027557963978

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 28W, ballast factor of 1.00

Also known as: 027557963978, EHDT528MU110

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 28
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Wattage: 28
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent