Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 54W, 120-277V

Item #: 519393
Cat #: EHDT554MU110
UPC: 027557964012
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 54W, ballast factor of 1.00
Also known as: 027557964012, EHDT554MU110

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC: 120, 277
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Wattage: 54
Color: White
Light Technology: Fluorescent
Shape: T5 (Tubular)
Volts AC: 120, 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)