4-Way Toggle Switch, 15A, 120VAC, White, Cheetah Series

Item #: 519449
Cat #: 6020-C0W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4-Way Toggle Switch, 15A, 120VAC, White, Cheetah Series4-Way Toggle Switch, 15A, 120VAC, White, No Ground, Cheetah Series

Overview

4-Way Toggle Switch, 15A, 120VAC, White, Cheetah Series4-Way Toggle Switch, 15A, 120VAC, White, No Ground, Cheetah Series
Also known as: 6020-C0W

Specifications

Type: Toggle Switch, Combination, Residential Grade, 4-Way
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
Type: Toggle Switch, Combination, Residential Grade, 4-Way
Amps: 15
Color: White
Volts AC: 120
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)