Through Wall/Roof Connector, Bronze, Bare, 1/2 UNC Thread

Item #: 519455

Cat #: LPC61012

UPC: 782856430414

to view pricing and more.
Documents & Guides
Through Wall/Roof Connector, Bronze, Bare, 1/2 UNC Thread

Overview

Through Wall/Roof Connector, Bronze, Bare, 1/2 UNC Thread

Through wall/roof connector for air terminals.

Also known as: 782856430414, LPC61012

Features & Benefits

  • Can be used with air terminals or threaded rod
  • Positive bolt tension cable clamping for conductors
  • Includes washer and nut for secure connections

Specifications

Material: Bronze
Standards: California Proposition 65
Width: 1.840 in
Depth: 1.420 in
Finish: Bare
Material: Bronze
Width: 1.840 in
Finish: Bare
Standards: California Proposition 65
Depth: 1.420 in