LEV 7599-C0T CHTH 15A GFCI RECEPT

Item #: 519477
Cat #: 7599-C0T
UPC: 078477473849
Sign In or Register to view pricing and more.
Documents & Guides
LEV 7599-C0T CHTH 15A GFCI RECEPT

Overview

LEV 7599-C0T CHTH 15A GFCI RECEPT
Also known as: 078477473849, 7599-C0T

Specifications

Color: Light Almond
Material: Polycarbonate
Amps: 15
NEMA Configuration: 5-15R
Mounting: Wallplate
Color: Light Almond
Amps: 15
Mounting: Wallplate
Material: Polycarbonate
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)