Duplex Receptacle Wallplate, 1-Gang, Unbreakable, Lt. Almond, Midway

Item #: 519499

Cat #: PJ8C-C0T

UPC: 078477472408

to view pricing and more.
Documents & Guides
Screwless Duplex Wallplate, 1-Gang, Unbreakable Plastic, Light Almond, Midway

Overview

Screwless Duplex Wallplate, 1-Gang, Unbreakable Plastic, Light Almond, Midway
Also known as: 078477472408, PJ8C-C0T

Specifications

Size: Midway
Color: Light Almond
Material: Plastic
Gangs: 1
Type: Screwless, Duplex
Mounting: Screwless
Size: Midway
Material: Plastic
Type: Screwless, Duplex
Color: Light Almond
Gangs: 1
Mounting: Screwless