Drive, 400VAC, 43A, 22kW ND, 18.5kW HD, DB Transistor, Size 3 Frame

Item #: 519503

Cat #: 20G11NC043AA0NNNNN

UPC: 884951037533

to view pricing and more.
Drive, PowerFlex 755, 400 Volt AC, 43 Amp, 22 kWatt Normal Duty, 18.5 kWatt Heavy Duty, DB Transistor, Size 3 Frame

Overview

Drive, PowerFlex 755, 400 Volt AC, 43 Amp, 22 kWatt Normal Duty, 18.5 kWatt Heavy Duty, DB Transistor, Size 3 Frame
Also known as: 884951037533, 20G11NC043AA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Amps: 43
Size: 3
Wattage: 22 kw, 18.500 kW
IP/NEMA Rating: IP20
Volts AC: 400
Phase: 3
Amps: 43
Wattage: 22 kw, 18.500 kW
Volts AC: 400
Type: AC Drive, General Purpose
Size: 3
IP/NEMA Rating: IP20