Drive, 140A, 75kW Normal Duty, 400VAC, 3-Ph, No HIM, Open Type

Item #: 519509

Cat #: 20G1ANC140JA0NNNNN

UPC: 884951070066

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 140 Amps, 75 kW Normal Duty, 55 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 140 Amps, 75 kW Normal Duty, 55 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951070066, 20G1ANC140JA0NNNNN

Specifications

Wattage: 75 kW, 55 kW
Phase: 3
Type: AC Drive
Amps: 140
Volts AC: 400
Size: 6 Frame
Wattage: 75 kW, 55 kW
Type: AC Drive
Volts AC: 400
Phase: 3
Amps: 140
Size: 6 Frame