30A 2-Pole 3-Wire Plug Assembly, AT Type

Item #: 519686

Cat #: VP3023

UPC: 783936077802

to view pricing and more.
Documents & Guides
30 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 6.68 in x 3 in x 3 in

Overview

30 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 6.68 in x 3 in x 3 in
Also known as: 783936077802, VP3023

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Poles: 2
Amps: 30
Poles: 2
Amps: 30