
2-1/2" PVC 30° Elbow, 36" Radius, Schedule 40, Gray
Item #: 519800
Cat #: 2503036ELB
UPC:
to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Overview
2-1/2 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 40
Also known as: 2503036ELB
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Angle: | 30° |
| Sweep Radius: | 36 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Angle: | 30° |
| Color: | Gray |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 36 in |