Lag Bolt, Stainless Steel, 5/16" x 4"

Item #: 519889

Cat #: D145/16X4

UPC:

to view pricing and more.
Documents & Guides
Lag Bolt, Stainless Steel, 5/16 x 4 inch

Overview

Lag Bolt, Stainless Steel, 5/16 x 4 inch
Also known as: D145/16X4

Specifications

Diameter: 5/16 in
Length: 4 in
Diameter: 5/16 in
Length: 4 in