TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 1

Item #: 52016
Cat #: RS115I
UPC: 883778100888
Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Ivory

Overview

TradeSelect, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Ivory
The Hubbell HUBRS115I toggle switch features a hi-visibility yellow base for easy installation, elongated strap for easier wall box mounting and a tough thermoplastic with ultrasonically welded cover and base.
Also known as: 883778100888, RS115I

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Grounding, Residential Grade
Poles: 1
Color: Ivory
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)