Weatherproof Cover, 2-Gang, Single Receptacle, Horizontal/Vertical, Aluminum, Gray

Item #: 520227
Cat #: MX2150S
UPC: 092326110723
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 3 in 1, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 2.25". or One Duplex or One GFCI, Color: Gray.

Overview

2-Gang, 3 in 1, Vertical Mount, Weatherproof Cover, Die Cast, Type: Single Receptacle. Diameter: 2.25". or One Duplex or One GFCI, Color: Gray.
Also known as: 092326110723, MX2150S

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Gangs: 2
Color: Gray
Mounting: Vertical
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)