I/O Module, Digital DC Input, 16 Channel, Current Source, 12/24VDC

Item #: 52029

Cat #: 1756-IV16

UPC: 612598264346

to view pricing and more.
I/O Module, ControlLogix, Digital DC Input, 16 Channel, Current Source, 12/24 Volt DC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital DC Input, 16 Channel, Current Source, 12/24 Volt DC *** Rockwell Automation Preferred Product ***

Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-IV16 from Rockwell Automation® is a 10-30 V DC ControlLogix digital input module with 16 points. It is current sourcing. XGK

Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.

Also known as: 612598264346, 1756-IV16

Specifications

Mounting: Chassis
Type: I/O Module
Family / Style: 1756
Volts DC: 12/24
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Family / Style: 1756
Standards: Build America Buy America Compliant
Type: I/O Module
Volts DC: 12/24
Special Program: Rockwell Automation Preferred Product