WW HC SC W/KO CS 8INX8INX36IN

Item #: 520306

Cat #: HS883

UPC: 786725610808

to view pricing and more.
Documents & Guides
WW HC SC W/KO CS 8INX8INX36IN

Overview

WW HC SC W/KO CS 8INX8INX36IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725610808, HS883

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Standards: California Proposition 65
Knockouts: No
Color: Gray
Length: 36 in
Height: 8 in
Number of Knockouts: 0