SIN POLE MALE RHINO REC

Item #: 520308

Cat #: 49FR1-CG

UPC: 078477370414

to view pricing and more.
Documents & Guides
SIN POLE MALE RHINO REC

Overview

SIN POLE MALE RHINO REC

49 Series, Rhino-Hide, Single Pole, Female Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Green

Also known as: 078477370414, 49FR1-CG

Specifications

Gender: Female
Mounting: Panel
Color: Green
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Green
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R