15 A UL489 MINIATURE

Item #: 520476

Cat #: 1489-D2C150

UPC: 612598766758

to view pricing and more.
Documents & Guides
No Documents Available
AB 1489-D2C150 15 A UL489 MINIATURE CIRCUIT BREAKER

Overview

AB 1489-D2C150 15 A UL489 MINIATURE CIRCUIT BREAKER
Also known as: 612598766758, 1489-D2C150

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Amps: 15
Volts DC: 500
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Family / Style: 1489
Amps: 15