
Cable Tie Mount, Adh., 1.5"x1.5" (38.1mm
Item #: 520503
Cat #: ABM3H-A-L20
UPC: 074983746095
to view pricing and more.
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with mini
Overview
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with mini
Also known as: 074983746095, ABM3H-A-L20
Specifications
| Length: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Black |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1 1/2 in |
| Color: | Black |
| Material: | Nylon |
| Width: | 1 1/2 in |
| Mounting: | Adhesive, # 6 Screw |