Disconnect Switch, Ex-Main Current, 40A, 3P, 690VAC, ON-OFF, IP66

Item #: 520506

Cat #: GHG2631301R0001

UPC: 250217410363

to view pricing and more.
Documents & Guides
Disconnect Switch, Ex-Main Current, 40 Amp, 3-Pole, 690 Volt AC, ON-OFF, IP66

Overview

Disconnect Switch, Ex-Main Current, 40 Amp, 3-Pole, 690 Volt AC, ON-OFF, IP66
Also known as: 250217410363, GHG2631301R0001

Specifications

Type: Disconnect Switch, Ex-Main Current
IP/NEMA Rating: IP66
Volts AC: 690
Poles: 3
Material: Polyester
Mounting: Surface
Amps: 40
Color: Black/Red
Type: Disconnect Switch, Ex-Main Current
Volts AC: 690
Material: Polyester
Amps: 40
IP/NEMA Rating: IP66
Poles: 3
Mounting: Surface
Color: Black/Red