Wireway, NEMA 1, Hinge Cover, 4" x 4" x 10', Steel, Gray

Item #: 52056

Cat #: LDB410

UPC: 785901168591

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 10 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 10 Foot, Steel, Gray
Also known as: 785901168591, LDB410

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel