Pull Box 24" x 20" x 8"

Item #: 520587
Cat #: ASE24X20X8NK
UPC: 783510496999
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 20" x 8", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510496999, ASE24X20X8NK

Specifications

Depth: 20 in
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 8 in
Material: Steel
Number of Knockouts: 0
Depth: 20 in
Height: 24 in
Width: 8 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)